Dixon Valve & Coupling Stainless Steel Dust Cap

DRHEZ

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cam and groove

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday