0 items

Dixon Valve & Coupling Standard Thread Round Hole Strainer

DRHS5

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Prevents debris from entering hose and clogging pump
  • Round holes prevent most small items from entering pump
  • Zinc plated steel

SPECIFICATIONS

End Connection 1
NPSM Female
End Connections
NPSM Female
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Steel
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday