3/8 in. Hose Barb x MNPT Straight Nylon Elbow

You last purchased this on
 
Dixon Valve & Coupling

Tuff-Lite™ 3/8 in. Hose Barb x MNPT Straight Nylon Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Tuff-Lite™ 3/8 in. Hose Barb x MNPT Straight Nylon Elbow

  • Fast #
  • Part #DTLS33
  • Item #3255352
  • Manufacturer Part #TLS33
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Tuff-Lite™
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Hose Barb
Material:
Plastic
Material Type:
Nylon