0 items

Dixon Valve & Coupling Female x FNPT Stainless Steel Quick Coupling

DGDSS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female
End Connection 2
FNPT
End Connections
Female x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
250 psi

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday