0 items

Dixon Valve & Coupling 3/4 in. Threaded Unplated Steel King Combination Nipple with NPT End

DST

  • SIZE
  • PRICE

DESCRIPTION

  • Features unplated steel
  • Used for low-pressure discharge and suction service for compatible liquids

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday