Dixon Valve & Coupling Weld x Clamp 316L Stainless Steel Tee

DT7WWMSPM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME BPE 2012
Application
Bioprocessing, Cosmetics, Food Processing and Beverage Markets, Pharmaceutical, Semiconductor
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Clamp
End Connections
Weld x Clamp
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Length
4-3/4 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday