1/2 in. Barbed x OD Tube Stainless Steel Adapter

You last purchased this on
 
DK-LOK®

1/2 in. Barbed x OD Tube Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

1/2 in. Barbed x OD Tube Stainless Steel Adapter

  • Fast #
  • Part #DDPHD88S
  • Item #7917194
  • Manufacturer Part #DPHD-8-8-S
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Connects 1/2" tube to 1/2" ID multi-Purpose Hose
  • Requires Certification

Specifications

Application:
Industrial
Brand Model Compatibility:
Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
End Connection 1:
Barbed
End Connection 2:
OD Tube
End Connections:
Barbed x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Adapter
Height:
7/8 in
ISO:
ISO 9001
Length:
2-47/100 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure - Maximum:
1200 psi
Recommended Valve Application:
Gas, Liquid
Size:
1/2 in
Weight:
0.194 lb