1/2 X 1/4 OD SS RED PORT CONN

You last purchased this on
 
DK-LOK®

1/2 X 1/4 OD SS RED PORT CONN

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

1/2 X 1/4 OD SS RED PORT CONN

  • Fast #
  • Part #DDCRP84S
  • Item #7834690
  • Manufacturer Part #DCRP 8-4-S
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Connector, Reducing
ISO:
ISO 9001
Length:
29-21/100 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure - Maximum:
6200 psi
Size:
1/2 in
Width:
31/50 in