1 in. OD Tube x FNPT 316 Stainless Steel Connector
DMC-N 1 in. OD Tube x FNPT 316 Stainless Steel Connector
Package Quantity Info:
EA: 1 IP: 15 CA: 15 PT: 90-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CONNECTS 1 in TUBE TO 1 in FNPT
Specifications
- ASME:
- ASME SA-479, ASME SA-182
- ASTM:
- ASTM A-276, ASTM A-479, ASTM A-182
- Application:
- High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Connector
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 2-9/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 4700 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1 in
- UL Listed:
- No
- Weight:
- 0.553 lb
- Width:
- 2-9/20 in