1/2 x 3/8 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel Compression Connector

You last purchased this on
 
DK-LOK®

DMC-N 1/2 x 3/8 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel Compression Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DMC-N 1/2 x 3/8 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel Compression Connector

  • Fast #
  • Part #DDMC86NS
  • Item #7665219
  • Manufacturer Part #DMC8-6N-S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • CONNECTS 1/2 in TUBE TO 3/8 in FNPT
  • Requires Certification

Specifications

ASME:
ASME SA-479, ASME SA-182
ASTM:
ASTM A-276, ASTM A-479, ASTM A-182
Application:
High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
Brand Model Compatibility:
Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
CE Approved:
Yes
Clean Bagged:
No
Collection:
DMC-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
Compression x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Connector
Height:
7/8 in
IAPMO Listed -:
No
ISO:
ISO 9001, ISO 14001
Length:
1-71/100 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
1200
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
6300 psi
Recommended Valve Application:
Gas, Liquid
Size:
1/2 in
UL Listed:
No
Weight:
0.152 lb
Width:
1-71/100 in