1/4 x 1/8 in. MNPT Reducing Stainless Steel Ferrule

Part #DDMCZ42NS  |  Item #7842244  |  Manufacturer Part #DMCZ4-2N-S

$ 6.82 EACH
(Pricing is for 1/4 in x 1/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #DDMCZ42NSItem #7842244Mfr. Part #DMCZ4-2N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.82 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #DDMCZ64NSItem #7842065Mfr. Part #DMCZ6-4N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.76 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #DDMCZ84NSItem #7842034Mfr. Part #DMCZ8-4N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.10 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Application: [Gas, Liquid]

Clean Bagged: No

End Connection 1: Compression

End Connection 2: [Male, NPT]

End Connections: Compression x Male;NPT

FM Approved: No

Fits Pipe Size: 1/4 in

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Fitting Type: [Male, Single Ferrule]

Height: 9/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 1-29/100 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 10000 psi

NSF Certified: No

Pipe Tubing Size: 1/4 in

Recommended Valve Application: [Gas, Liquid]

Size: 1/4 in

UL Listed: No

Width: 9/16 in