DK-LOK®

3/4 in. OD Tube x FNPT 316 Stainless Steel Connector

Part #DDMC1212NS  |  Manufacturer Part #DMC12-12N-S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: [ASME SA-479, ASME SA-182]

ASTM Specifications: [ASTM A-276, ASTM A-479, ASTM A-182]

Application: [Gas, Liquid]

Clean Bagged: No

End Connection 1: Compression

End Connection 2: [Male, NPT]

End Connections: Compression x Male;NPT

FM Approved: No

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Male

Height: 1-1/8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 1-99/100 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 5800 psi

NSF Certified: No

Pipe Tubing Size: 3/4 in

Recommended Valve Application: [Gas, Liquid]

Size: 3/4 in

Width: 1-1/8 in