3/8 x 1/4 in. OD Tube x FNPT Reducing 316 and 316L Stainless Steel Compression Connector

Part #DDMC64NS  |  Item #7665195  |  Manufacturer Part #DMC6-4N-S

$ 9.74 EACH
(Pricing is for 3/8 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #DDMC1212NSItem #7834780Mfr. Part #DMC12-12N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.92 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #DDMC1616NSItem #7629505Mfr. Part #DMC16-16N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.39 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #DDMC62NSItem #7793476Mfr. Part #DMC6-2N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.69 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #DDMC64NSItem #7665195Mfr. Part #DMC6-4N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.74 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #DDMC68NSItem #7665191Mfr. Part #DMC6-8N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.16 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #DDMC812NSItem #7793478Mfr. Part #DMC8-12N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.94 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #DDMC86NSItem #7665219Mfr. Part #DMC8-6N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.70 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #DDMC88NSItem #7665216Mfr. Part #DMC8-8N-S

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.22 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME SA-479, ASME SA-182]

ASTM Specifications: [ASTM A-276, ASTM A-479, ASTM A-182]

Application: [Gas, Liquid]

Clean Bagged: No

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fits Pipe Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Male

Height: 11/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 1-57/100 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 8600 psi

NSF Certified: No

Pipe Tubing Size: 3/8 in

Recommended Valve Application: [Gas, Liquid]

Size: 3/8 in

UL Listed: No

Width: 11/16 in