1/2 in. Stub End x MNPT Adapter
DAMZ-N 1/2 in. Stub End x MNPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Eliminates mis-alignment by providing position-ability prior to tightening
- Can serve as a "sacrifice" fitting
- Connects 1/2" single ferrule compression to 1/2" male NPT thread
- Barstock construction
Specifications
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- DAMZ-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- Height:
- 7/8 in
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 6200 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/2 in
- Weight:
- 0.134 lb
- Width:
- 7/8 in