1/4 in. OD Tube x FNPT Brass Adapter

You last purchased this on
 
DK-LOK®

DCF-N 1/4 in. OD Tube x FNPT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DCF-N 1/4 in. OD Tube x FNPT Brass Adapter

  • Fast #
  • Part #DDCF44NB
  • Item #7914366
  • Manufacturer Part #DCF 4-4N-B
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Barstock construction
  • Connects 1/4" two ferrule compression to 1/4" male NPT thread
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
Application:
Cryogenic, Gas, High Pressure, Liquid, Vacuum
Brand Model Compatibility:
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Collection:
DCF-N
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Connector, Straight
Height:
3/4 in
ISO:
ISO 14001, ISO 9001
Length:
35-81/100 mm
Material:
Brass
Origin:
Global
Pressure - Maximum:
3500 psi
Recommended Valve Application:
Gas, Liquid
Size:
1/4 in
Weight:
0.06 lb
Width:
3/4 in