3/8 x 1/4 in. OD Tube Stainless Steel Reducing Port Connector

You last purchased this on
 
DK-LOK®

DCRP 3/8 x 1/4 in. OD Tube Stainless Steel Reducing Port Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DCRP 3/8 x 1/4 in. OD Tube Stainless Steel Reducing Port Connector

  • Fast #
  • Part #DDCRP64S
  • Item #7834688
  • Manufacturer Part #DCRP 6-4-S
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Collection:
DCRP
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Port Connector, Reducing
Length:
24-9/10 mm
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global