1/4 x 1/8 in. OD Tube 90 Degree Stainless Steel Reducing Elbow
DLMZ-N 1/4 x 1/8 in. OD Tube 90 Degree Stainless Steel Reducing Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Oil and Gas, High Pressure, High Vibration, Thermal Shock, Vacuum
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DLMZ-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Elbow, Reducer
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 10000#
- UL Listed:
- No