1/2 in. OD Tube x MNPT Brass Compression Connector

You last purchased this on
 
DK-LOK®

DMC-N 1/2 in. OD Tube x MNPT Brass Compression Connector

  • Fast #
  • Part #DDMC88NB
  • Item #7834771
  • Manufacturer Part #DMC8-8N-B
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DMC-N 1/2 in. OD Tube x MNPT Brass Compression Connector

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
Application:
Cryogenic, Gas, High Pressure, Vacuum Lines
Clean Bagged:
No
Collection:
DMC-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Connector, Straight
ISO:
ISO 14001, ISO 9001
Length:
49-1/50 mm
Material:
Brass
NSF Certified:
No
Width:
7/8 in