1/2 x 3/8 in. OD Tube x MNPT Brass Reducing Connector

You last purchased this on
 
DK-LOK®

DMC-N 1/2 x 3/8 in. OD Tube x MNPT Brass Reducing Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DMC-N 1/2 x 3/8 in. OD Tube x MNPT Brass Reducing Connector

  • Fast #
  • Part #DDMC86NB
  • Item #7834773
  • Manufacturer Part #DMC8-6N-B
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Most Dk-Lok male connectors can be bored-through thermocouple fittings except those fittings with small male thread like 1/8 in
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
Application:
Cryogenic, Gas, High Pressure, Vacuum
Clean Bagged:
No
Collection:
DMC-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Connector, Reducing
ISO:
ISO 14001, ISO 9001
Length:
43-43/100 mm
Material:
Brass
NSF Certified:
No
UL Listed:
No
Width:
7/8 in