3/8 x 1/8 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector
DMC-N 3/8 x 1/8 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CONNECTS 3/8 in TUBE TO 1/8 in FNPT
Specifications
- ASME:
- ASME SA-479, ASME SA-182
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- Compression x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/8 in x 1/8 in
- Fitting Type:
- Connector
- Height:
- 86/125 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-39/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 8600 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.077 lb
- Width:
- 1-39/100 in