3/8 in. MNPT Stainless Steel Connector

You last purchased this on
 
DK-LOK®

DPHM-N 3/8 in. MNPT Stainless Steel Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DPHM-N 3/8 in. MNPT Stainless Steel Connector

  • Fast #
  • Part #DDPHM66NS
  • Item #7917214
  • Manufacturer Part #DPHM6-6N-S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • No special tools or clamps are required for installation
  • Assemblies can be done in seconds
  • Connects 3/8" Female NPT port to 3/8"ID multi-purpose hose
  • Faster and easier maintenance
  • DK-Lok push-on fittings are reusable. Just replace the hose with no special tools
  • Requires Certification

Documents


Specifications

Application:
Industrial
Brand Model Compatibility:
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Collection:
DPHM-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Connector, Straight
Height:
11/16 in
ISO:
ISO 9001
Length:
1-4/5 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Recommended Valve Application:
Gas, Liquid
Weight:
0.014 lb
Width:
11/16 in