1/2 in. OD Tube Union Brass Compression Tee
DT 1/2 in. OD Tube Union Brass Compression Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME N, ASME NPT, ASME NS
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 Alloy 37700, ASTM B-453 UNS C35300
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Clean Bagged:
- No
- Collection:
- DT
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Double, Straight, Tee, Union
- ISO:
- ISO 14001, ISO 9001
- Material:
- Brass
- NSF Certified:
- No