3/8 x 3/8 x 1/4 in. OD Tube x OD Tube x MNPT Stainless Steel Reducing Branch Tee

You last purchased this on
 
DK-LOK®

DTBM-N 3/8 x 3/8 x 1/4 in. OD Tube x OD Tube x MNPT Stainless Steel Reducing Branch Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DTBM-N 3/8 x 3/8 x 1/4 in. OD Tube x OD Tube x MNPT Stainless Steel Reducing Branch Tee

  • Fast #
  • Part #DDTBM64NS
  • Item #7834758
  • Manufacturer Part #DTBM 6-4N-S
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
DTBM-N
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
MNPT
End Connections:
OD Tube x OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
1/4 in
Fitting Sizes:
3/8 in x 3/8 in x 1/4 in
Fitting Type:
Reducing, Branch Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
UL Listed:
No