V81 Series 1/4 in. 316 Stainless Steel Standard Port DK-Lok® Tube 1000# Ball Valve

Part #DV81AD4TLS  |  Item #7198409  |  Manufacturer Part #V81A-D-4T-LD-S

$ 49.94 EACH

Valve Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM B-16, ASTM A-276, ASTM A-479]

Application: [Gas, Liquid]

Clean Bagged: No

Collection: V81 Series

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fits Pipe Size: 1/4 in

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 1.25 gpm

Handle Material: Stainless Steel

Handle Type: Lever

Height: 1-217/500 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 3-179/200 in

Material Type: 316

Maximum Pressure: 1000 psi

Maximum Temperature: 450

Minimum Temperature: -45

NSF Certified: No

Pipe Tubing Size: 1/4 in

Pressure Class: 1000#

Recommended Valve Application: [Gas, Liquid]

Size: 1/4 in

UL Listed: No

Valve Body Material: 316 Stainless Steel

Valve Body Style: Barstock

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: PTFE

Valve Size: 1/4 in

Valve Type: Ball Valve

Weight: 0.309

Width: 669/1000 in