DMLEU 20HP 3PH 460V N/AUTO SEW PUMP

Part #E150DMLEU6154  |  Item #7033607  |  Manufacturer Part #150DMLEU6154

Call for Pricing EACH

Type:

E150DMLEU6154
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3" solids
  • Built for municipal lift stations
  • Designed for domestic or industrial sewage applications
  • Dual mechanical seals with moisture protection system
  • The Ebara DMLEU is an economical alternative to Flygt and many other brands

Specifications

AMP: 27.3

Collection: DMLEU

Cord Length: 33 ft

Discharge: 6 in

Discharge Configuration: Vertical

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 1300 gpm

Horsepower: 20 hp

Impeller: Non-clog

Maximum Feet of Head: 115

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 1800

Type: E150DMLEU6154

Volts: 460V