30HP 3PH 460V N/AUTO SEW PUMP

You last purchased this on
 

DMLEU 30HP 3PH 460V N/AUTO SEW PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 

DMLEU 30HP 3PH 460V N/AUTO SEW PUMP

  • Fast #
  • Part #E150DMLEU6224
  • Item #7033628
  • Manufacturer Part #150DMLEU6224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built for municipal lift stations
  • Designed for domestic or industrial sewage applications
  • Handles 3" solids
  • The Ebara DMLEU is an economical alternative to Flygt and many other brands
  • Dual mechanical seals with moisture protection system
  • Requires Certification

Specifications

AMP:
36.6
Collection:
DMLEU
Cord Length:
33 ft
Discharge:
6 in
Discharge Configuration:
Vertical
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
1400 gpm
Horsepower:
30 hp
Impeller:
Non-clog
Maximum Feet of Head:
140
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Phase:
3
RPM:
1800
Type:
E150DMLEU6224
Volts:
460V