24W LED Disc Lighting in Brushed Nickel
24W LED Disc Lighting in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Type:
- LED
- MA Approved -:
- No
- UL Listed:
- UL 1598
- WaterSense Labeled:
- No
- Watts:
- 24 W