0 items

Dolan Designs Roseville 100 W 1-Light Medium E-26 Base Post Lantern

D952

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Roseville
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
17-3/4 in
Light Bulb Base Type
Medium E-26
Material
Cast Aluminum, Glass
Number Of Lights
1
UL Listed
No
Watts
100
Width
7-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday