0 items

Dolan Designs Roseville 23-1/2 in. 60W 3-Light Candelabra E-12 Base Wall Lantern

D953

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Roseville
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
23-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Cast Aluminum, Glass
Number Of Lights
3
UL Listed
No
Watts
60
Width
9-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday