12 in. 20W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Dome 12 in. 20W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Dome 12 in. 20W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP35005500930
  • Item #7359270
  • Manufacturer Part #P350055-009-30
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Design features a domed, linen finish glass diffuser.
  • Diffuser is discreetly supported from metal fittings encloses an energy-efficient light source
  • Brushed Nickel finish.
  • CRI: 90
  • 3000K color temperature, 90+ CRI.
  • 1600 lumens 83 lumens/watt
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
No
Collection:
Dome
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Etched White
Green Product:
Yes, Energy Star
Height:
4-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Modern, Transitional
Lumens:
1600
Lumens per Watt:
80
Material:
Steel
Minimum Temperature:
-30
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
Temperature Rating:
30
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
20 W
Weight:
4.3 lb
Width:
12 in