Domestic Schedule 40 Grooved A53B Carbon Steel Pipe

DBPRGRA53B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
End Connection 1
Grooved
End Connection 2
Grooved
Material
Carbon Steel
Origin
Domestic
Pipe Tubing Size
2 in
Schedule Class
40
Type
A53B

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday