Donald O Smith

2 x 12 in. Double Flexible Test Plug

Part #DDTP212  |  Manufacturer Part #DTP212

Fits Pipe Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Drains, Sealing, Sewer]

Fits Pipe Size: 2 in

Length: 12 in

Material: [Rubber, Aluminum, Steel]

Size: 12 in

Tool Type: Test Plug