6 x 16 in. Double Flexible Test Plug

You last purchased this on
 
Donald O Smith

6 x 16 in. Double Flexible Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Donald O Smith

6 x 16 in. Double Flexible Test Plug

  • Fast #
  • Part #DDTP616
  • Item #1240377
  • Manufacturer Part #DTP616
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Drains, Sealing, Sewer
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Double, Test Plug
Length:
16 in
Material:
Rubber, Aluminum, Steel
Size:
6 in x 16 in
Tool Type:
Test Plug