Door Hanger 100 Pack

PSAB00

Lettering

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allow for easy communication with customers when not at home
  • Door hangers measure 8-1/2" x 3-3/4" with a 1-1/4" hole top center
  • Printed on 65# card stock, fluorescent in color
  • Secure highly visible door hanger around the customers front door handle/knob

SPECIFICATIONS

ADA Compliant
No
Color Finish
Yellow
Height
8-1/2 in
Lettering
Shut Off Notice - Non-Payment
Type
Door Hangers
Weight
0.4
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday