Pre-Printed Door Hangers - NOTICE Meter Work, 100 per Pack in Green
Pre-Printed Door Hangers - NOTICE Meter Work, 100 per Pack in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Secure highly visible door hanger around the customers front door handle/knob
- Printed on 65# card stock, fluorescent in color
- Allow for easy communication with customers when not at home
- Sold per pack of 100
- Bilingual versions available
- Door hangers measure 8-1/2" x 3-3/4" with a 1-1/4" hole top center
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Martian Green
- Length:
- 8-1/2 in
- Lettering:
- Notice Meter Work
- Package Quantity:
- Pack of 100
- Product Type:
- Door Hanger
- Size:
- 8-1/2 in x 3-3/4 in
- Weight:
- 0.75 lb
- Width:
- 3-3/4 in