Door Knocker in Dark Bronze
Door Knocker in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Size:
- 5-1/2 in
- UL Listed:
- No