5-1/4 x 2-3/8 in. Die Cast Metal Door Knocker in Polished Brass

You last purchased this on
 
Cal-Royal

DK94 5-1/4 x 2-3/8 in. Die Cast Metal Door Knocker in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cal-Royal

DK94 5-1/4 x 2-3/8 in. Die Cast Metal Door Knocker in Polished Brass

  • Fast #
  • Part #CDK94US3
  • Item #4892232
  • Manufacturer Part #DK94US3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For doors 1-3/8 in. - 1-3/4 in. thick
  • Requires a 9/16 in. bore
  • Door viewer covers 180°
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.16 L23151
Application:
Residential
Collection:
DK94
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
5-1/4 in
Material:
Die Cast Metal
Size:
2-3/8 in x 5-1/4 in
Thickness:
1.75 in
UL Listed:
No
Width:
2-3/8 in