0 items

Dormont Manufacturing Supr-Safe 1/2 x 3/8 in. Stainless Steel Gas Connector

D203132

Length

Starting at $38.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.10, CSA 6.27
Collection
Supr-Safe
Color Finish
Stainless Steel
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Stainless Steel
Material Type
304
Maximum Temperature
150
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday