1/2 x 3/8 in. Male Threaded x Female Threaded 48 in. Gas Appliance Connector

You last purchased this on
 
Dormont

20 Series 1/2 x 3/8 in. Male Threaded x Female Threaded 48 in. Gas Appliance Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

20 Series 1/2 x 3/8 in. Male Threaded x Female Threaded 48 in. Gas Appliance Connector

  • Fast #
  • Part #D20312248
  • Item #1345559
  • Manufacturer Part #0240458
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable and corrosion resistant
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Residential
BAA Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.27
Coating:
Uncoated
Collection:
20 Series
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1/2 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Height:
48 in
Length:
48 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Gas Connector
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Weight:
73/100 lb
Width:
22/25 in