Dormont Manufacturing

20A Series 30 in. MIP Stainless Steel Dryer Connector

Part #D20A213130  |  Manufacturer Part #20A-2131-30

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • For high temperature applications
  • 304 Stainless steel
  • 100 Percent factory leak tested

Specifications

ADA Compliant: No

Application: [Gas Log, Space Heater]

BAA Compliant: Yes

Coating: Black

Collection: 20A Series

Color Finish: Black

Color Finish Category: Blacks

Depth: 22/25 in

End Connection 1: Male Threaded

End Connection 2: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Height: 30 in

Inside Diameter: 3/8 in

Length: 30 in

Material: Stainless Steel

Outside Diameter: 1/2 in

Type: Gas Log Heater

Weight: 14/25

Width: 22/25 in