Dormont Manufacturing

20D Series 12 ft. Gas Connector

Part #D20D12QD  |  Manufacturer Part #20D-12QD

Length:

12 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Portable
  • CSA certified
  • Easy to install
  • For outdoor use

Documents

Specifications

ADA Compliant: No

Application: Outdoors

BAA Compliant: No

CARB OTC LEED Compliant: No

Coating: PVC

Collection: 20D Series

Depth: 3 in

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 16 in

IAPMO Listed: No

Inside Diameter: 3/8 in

Length: 12 ft

Material: Plastic, Stainless Steel

Material Type: PVC

NSF Certified: No

Outside Diameter: 1/2 in

Type: Outdoor

Weight: 2-1/2

Width: 13 in