36 in. MIP Gas Connector

You last purchased this on
 
Dormont

30C Series 36 in. MIP Gas Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

30C Series 36 in. MIP Gas Connector

  • Fast #
  • Part #D30C313136
  • Item #4079443
  • Manufacturer Part #0240173
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium antimicrobial coating for increased safety, durability, and longevity
  • Limited lifetime warranty
  • Designed and certified by CSA for indoor and outdoor use
  • 304 Stainless steel
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Coating:
Antimicrobial Yellow Powder Coating
Collection:
30C Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
36 in
IAPMO Listed -:
No
Length:
36 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Gas Connector
Type:
Furnace
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Weight:
23/25 lb
Width:
1-3/50 in