3/4 x 3/4 x 72 in. FIP Stainless Steel Flexible Connector
40 Series 3/4 x 3/4 x 72 in. FIP Stainless Steel Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and corrosion resistant
- 304 Stainless steel
- Designed and certified by CSA for indoor and outdoor use
- 100 Percent factory leak tested
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Uncoated
- Collection:
- 40 Series
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 72 in
- Length:
- 72 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Gas Connector
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Weight:
- 2-7/50 lb
- Width:
- 1-11/25 in