Dormont Manufacturing

40C Series 18 x 3/4 in. Gas Connector

Part #D40C414218  |  Manufacturer Part #40C-4142-18

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and certified by CSA and IAPMO for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

Specifications

ADA Compliant: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: 40C Series

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 1-11/25 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 18 in

IAPMO Listed: No

Inside Diameter: 3/4 in

Length: 18 in

Material: Stainless Steel

NSF Certified: No

Outside Diameter: 1 in

Weight: 1-1/10

Width: 1-11/25 in