Dormont Manufacturing

41 Series 3/4 x 3/4 x 72 in. FIP Gas Connector

Part #D41424272  |  Manufacturer Part #41-4242-72

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and certified by CSA and IAPMO for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

Specifications

ADA Compliant: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Coating: PVC

Collection: 41 Series

Color Finish: Grey

Color Finish Category: Greys

Depth: 1-11/25 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 72 in

IAPMO Listed: No

Inside Diameter: 3/4 in

Length: 72 in

Material: Stainless Steel

NSF Certified: No

Outside Diameter: 1 in

Weight: 3-49/100

Width: 1-11/25 in