1/2 in. Male Threaded x Female Threaded 48 in. Gas Appliance Connector in Yellow

You last purchased this on
 
Dormont

20C Series 1/2 in. Male Threaded x Female Threaded 48 in. Gas Appliance Connector in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

20C Series 1/2 in. Male Threaded x Female Threaded 48 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #D20C313248
  • Item #3032153
  • Manufacturer Part #0240142
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium antimicrobial coating for increased safety, durability, and longevity
  • Limited lifetime warranty
  • Designed and certified by CSA for indoor and outdoor use
  • 304 Stainless steel
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.27
Coating:
Antimicrobial Yellow Powder Coating
Collection:
20C Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1/2 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
48 in
IAPMO Listed -:
No
Length:
48 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
NSF Certified:
No
Product Type:
Gas Connector
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Weight:
77/100 lb
Width:
47/50 in