5/8 x 1/2 in. MIP 48 in. Gas Appliance Connector in Yellow
30C Series 5/8 x 1/2 in. MIP 48 in. Gas Appliance Connector in Yellow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Premium antimicrobial coating for increased safety, durability, and longevity
- Limited lifetime warranty
- Designed and certified by CSA for indoor and outdoor use
- 304 Stainless steel
- 100 Percent factory leak tested
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Antimicrobial Yellow Powder Coating
- Collection:
- 30C Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 1-3/50 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Hardware Included:
- Yes
- Height:
- 11-41/100 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Product Type:
- Gas Connector
- Weight:
- 1-8/25 lb
- Width:
- 10-19/50 in