Dormont Manufacturing 48 x 5/8 x 1/2 in. Stainless Steel MIP x FIP Gas Connector

D30414248

Manufacturer Part #: 30-4142-48

Length

48 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.24, ANSI Z21.75
Application
Furnace, Range
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.10, CSA 6.27
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 1/2 in
IAPMO Listed
No
Length
48 in
Material
Stainless Steel
Material Type
304
Maximum Temperature
150
NSF Certified
No
Type
Furnace
Weight
1-9/100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday