Dormont Manufacturing

61 Series 1-1/4 x 1-1/4 x 24 in. MIP x FIP Stainless Steel PVC Coated Gauge

Part #D61616224  |  Manufacturer Part #61-6162-24

Fitting Sizes:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVC

Collection: 61 Series

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-31/100 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 24 in

Inside Diameter: 1-1/4 in

Length: 24 in

Material: Stainless Steel

Outside Diameter: 1-1/2 in

Weight: 3-27/50

Width: 2-31/100 in