0 items

Dormont Manufacturing Gas Shut-Off Valve

D92ST

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z223.1
CSA Certified
Yes
End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Forged Brass
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
No
Valve Size
1/2 in
Valve Type
Shut Off Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday